Zoro Homepage

Billie BBI-2301 Handmade Area Rug

  • Mfr # BBI2301-268

  • Zoro # G010342371


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Dark Blue, Blue, Light Blue, Beige
Shape
Runner
Material
Face: 85% Recycled Fabric, 15% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBI2301-268
Zoro #
G010342371
UPC #
889292498524
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Tan, Dark Blue, Blue, Light Blue, Beige
Shape
Runner
Material
Face: 85% Recycled Fabric, 15% Jute
Features
Handmade
Weight
9 lb
Includes
Care Label
Printed Design
No
Has Fringe
No
Sustainable
Made with Recycled Materials
Machine Washable
No
Backing
No Backing
Style
Area Rug
Primary Color
Pearl
High/Low Texture
No
Construction
Hand Loomed
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes

Description

Discover the charm and versatility of the Billie collection with this hand loomed rug, lovingly made in India. Boasting a blend of jute and recycled fabric, this piece exudes an earthy vibe that can effortlessly transform any space. The no-pile design promises easy maintenance without compromising on style or comfort. Ideal for high-traffic areas, it's designed to stand up to daily wear while maintaining its distinctive appeal. For optimal performance and improved durability, we recommend using this rug with a rug pad. Its beautiful style is sure to complement your decor and create a warm, inviting atmosphere in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.