
Billie BBI-2301 Handmade Area Rug
Mfr # BBI2301-69
Zoro # G810342335
product price: $490.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Dark Blue, Blue, Light Blue, Beige
Style
Area Rug
Material
Face: 85% Recycled Fabric, 15% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBI2301-69
Zoro #
G810342335
UPC #
889292498555
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Tan, Dark Blue, Blue, Light Blue, Beige
Style
Area Rug
Material
Face: 85% Recycled Fabric, 15% Jute
Shape
Rectangle
Weight
24.3 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Primary Color
Pearl
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Construction
Hand Loomed
Description
Discover the charm and versatility of the Billie collection with this hand loomed rug, lovingly made in India. Boasting a blend of jute and recycled fabric, this piece exudes an earthy vibe that can effortlessly transform any space. The no-pile design promises easy maintenance without compromising on style or comfort. Ideal for high-traffic areas, it's designed to stand up to daily wear while maintaining its distinctive appeal. For optimal performance and improved durability, we recommend using this rug with a rug pad. Its beautiful style is sure to complement your decor and create a warm, inviting atmosphere in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.