
Billie BBI-2301 Handmade Area Rug
Mfr # BBI2301-810
Zoro # G110342370
product price: $630.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Dark Blue, Blue, Light Blue, Beige
Style
Area Rug
Material
Face: 85% Recycled Fabric, 15% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBI2301-810
Zoro #
G110342370
UPC #
889292498562
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Tan, Dark Blue, Blue, Light Blue, Beige
Style
Area Rug
Material
Face: 85% Recycled Fabric, 15% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
36 lb
Primary Color
Pearl
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Printed Design
No
Machine Washable
No
Construction
Hand Loomed
High/Low Texture
No
Has Fringe
No
Description
Discover the charm and versatility of the Billie collection with this hand loomed rug, lovingly made in India. Boasting a blend of jute and recycled fabric, this piece exudes an earthy vibe that can effortlessly transform any space. The no-pile design promises easy maintenance without compromising on style or comfort. Ideal for high-traffic areas, it's designed to stand up to daily wear while maintaining its distinctive appeal. For optimal performance and improved durability, we recommend using this rug with a rug pad. Its beautiful style is sure to complement your decor and create a warm, inviting atmosphere in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.