
Billie BBI-2301 Handmade Area Rug
Mfr # BBI2301-912
Zoro # G810342465
product price: $975.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan, Dark Blue, Blue, Light Blue, Beige
Style
Area Rug
Material
Face: 85% Recycled Fabric, 15% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBI2301-912
Zoro #
G810342465
UPC #
889292498579
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
Tan, Dark Blue, Blue, Light Blue, Beige
Style
Area Rug
Material
Face: 85% Recycled Fabric, 15% Jute
Shape
Rectangle
Weight
48.6 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Construction
Hand Loomed
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Sustainable
Made with Recycled Materials
Printed Design
No
Primary Color
Pearl
Durable/Performance Rated
No
Description
Discover the charm and versatility of the Billie collection with this hand loomed rug, lovingly made in India. Boasting a blend of jute and recycled fabric, this piece exudes an earthy vibe that can effortlessly transform any space. The no-pile design promises easy maintenance without compromising on style or comfort. Ideal for high-traffic areas, it's designed to stand up to daily wear while maintaining its distinctive appeal. For optimal performance and improved durability, we recommend using this rug with a rug pad. Its beautiful style is sure to complement your decor and create a warm, inviting atmosphere in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.