
Birdie BORD-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # BORD2300-111211
- Zoro # G210338488
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BORD2300-111211
Zoro #
G210338488
UPC #
889292623339
Country of Origin
Türkiye
Dimensions
Size
1 ft 11 in x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
22.83 in
Thickness
0.39 in
Details
Color
Warm Grey, Khaki, Sage
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
1.97 lb
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
Yes
Primary Color
Warm Grey
Backing
No Backing
Construction
Machine Woven
Description
Welcome the Birdie area rug to your home and bring your space to life! This stunning, machine-woven rug is made with polypropylene in Turkey. It features no pile, making it a great choice for high-traffic areas. The Birdie is also outdoor safe so you can enjoy its beauty both inside and out. For extra comfort and durability, we recommend pairing this area rug with a rug pad. Cleaning is easy too ? simply hose off with water and hang to dry. With its beautiful style, the Birdie will be sure to make a statement in any room of your house!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.