
Birdie BORD-2301 Outdoor Safe Area Rug (Discontinued)
- Mfr # BORD2301-649
- Zoro # G910338290
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BORD2301-649
Zoro #
G910338290
UPC #
889292623469
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
76.38 in
Thickness
0.39 in
Details
Color
Pearl, Off-White, Ash
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
20.1 lb
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
High/Low Texture
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Pearl
Machine Washable
No
Description
Welcome the Birdie area rug to your home and bring your space to life! This stunning, machine-woven rug is made with polypropylene in Turkey. It features no pile, making it a great choice for high-traffic areas. The Birdie is also outdoor safe so you can enjoy its beauty both inside and out. For extra comfort and durability, we recommend pairing this area rug with a rug pad. Cleaning is easy too ? simply hose off with water and hang to dry. With its beautiful style, the Birdie will be sure to make a statement in any room of your house!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.