
Birdie BORD-2301 Outdoor Safe Area Rug (Discontinued)
- Mfr # BORD2301-7810
- Zoro # G310338388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BORD2301-7810
Zoro #
G310338388
UPC #
889292623476
Country of Origin
Türkiye
Dimensions
Size
7 ft 8 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
91.73 in
Thickness
0.39 in
Details
Color
Pearl, Off-White, Ash
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
26.77 lb
Features
Outdoor Safe
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Primary Color
Pearl
Outdoor Safe
Yes
Description
Welcome the Birdie area rug to your home and bring your space to life! This stunning, machine-woven rug is made with polypropylene in Turkey. It features no pile, making it a great choice for high-traffic areas. The Birdie is also outdoor safe so you can enjoy its beauty both inside and out. For extra comfort and durability, we recommend pairing this area rug with a rug pad. Cleaning is easy too ? simply hose off with water and hang to dry. With its beautiful style, the Birdie will be sure to make a statement in any room of your house!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.