
Birdie BORD-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # BORD2302-517
- Zoro # G410338578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BORD2302-517
Zoro #
G410338578
UPC #
889292623513
Country of Origin
Türkiye
Dimensions
Size
5 ft 1 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.02 in
Thickness
0.39 in
Details
Color
Silver, Grey
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
12.44 lb
Features
Outdoor Safe
Includes
Care Label
Outdoor Safe
Yes
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Silver
Backing
No Backing
Printed Design
No
Has Fringe
No
Description
Welcome the Birdie area rug to your home and bring your space to life! This stunning, machine-woven rug is made with polypropylene in Turkey. It features no pile, making it a great choice for high-traffic areas. The Birdie is also outdoor safe so you can enjoy its beauty both inside and out. For extra comfort and durability, we recommend pairing this area rug with a rug pad. Cleaning is easy too ? simply hose off with water and hang to dry. With its beautiful style, the Birdie will be sure to make a statement in any room of your house!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.