
Birdie BORD-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # BORD2302-649
- Zoro # G410338745
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BORD2302-649
Zoro #
G410338745
UPC #
889292623520
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
76.38 in
Thickness
0.39 in
Details
Color
Silver, Grey
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
20.1 lb
Features
Outdoor Safe
Has Fringe
No
Primary Color
Silver
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
Yes
Construction
Machine Woven
Description
Welcome the Birdie area rug to your home and bring your space to life! This stunning, machine-woven rug is made with polypropylene in Turkey. It features no pile, making it a great choice for high-traffic areas. The Birdie is also outdoor safe so you can enjoy its beauty both inside and out. For extra comfort and durability, we recommend pairing this area rug with a rug pad. Cleaning is easy too ? simply hose off with water and hang to dry. With its beautiful style, the Birdie will be sure to make a statement in any room of your house!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.