
Birdie BORD-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # BORD2303-31057
- Zoro # G910338672
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BORD2303-31057
Zoro #
G910338672
UPC #
889292623612
Country of Origin
Turkey
Dimensions
Size
3 ft 10 in x 5 ft 7 in
Pile Height
0 in
Length (In.)
66.93 in
Width (In.)
45.67 in
Thickness
0.39 in
Details
Color
Light Silver
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
7.43 lb
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Backing
No Backing
Primary Color
Light Silver
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
Bring the beauty of nature into your home with this Birdie area rug! This machine-woven polypropylene rug is designed to withstand even the highest traffic areas and is outdoor safe, so you can enjoy its beauty both indoors and out. The no-pile construction makes it easy to clean; simply hose off with water and hang to dry. Plus, for extra cushioning and support, pair this rug with a rug pad for added comfort. With its beautiful style, this Birdie area rug will make an eye-catching statement in any room in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.