
Birdie BORD-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # BORD2303-649
- Zoro # G510338539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BORD2303-649
Zoro #
G510338539
UPC #
889292623582
Country of Origin
Türkiye
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
76.38 in
Thickness
0.39 in
Details
Color
Light Silver
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
20.1 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
Primary Color
Light Silver
Outdoor Safe
Yes
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Description
Bring the beauty of nature into your home with this Birdie area rug! This machine-woven polypropylene rug is designed to withstand even the highest traffic areas and is outdoor safe, so you can enjoy its beauty both indoors and out. The no-pile construction makes it easy to clean; simply hose off with water and hang to dry. Plus, for extra cushioning and support, pair this rug with a rug pad for added comfort. With its beautiful style, this Birdie area rug will make an eye-catching statement in any room in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.