
Birdie BORD-2304 Outdoor Safe Area Rug (Discontinued)
- Mfr # BORD2304-81112
- Zoro # G910339259
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BORD2304-81112
Zoro #
G910339259
UPC #
889292623667
Country of Origin
Türkiye
Dimensions
Size
8 ft 11 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
107.09 in
Thickness
0.39 in
Details
Color
Ash, Sterling Grey, Metallic - Silver, Light Silver
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
37.4 lb
Features
Outdoor Safe
Primary Color
Ash
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Welcome the Birdie area rug to your home and bring your space to life! This stunning, machine-woven rug is made with polypropylene in Turkey. It features no pile, making it a great choice for high-traffic areas. The Birdie is also outdoor safe so you can enjoy its beauty both inside and out. For extra comfort and durability, we recommend pairing this area rug with a rug pad. Cleaning is easy too ? simply hose off with water and hang to dry. With its beautiful style, the Birdie will be sure to make a statement in any room of your house!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.