Zoro Homepage

Birmingham BMM-2301 Machine Crafted Area Rug

  • Mfr # BMM2301-71010

  • Zoro # G610337890


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Ivory, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMM2301-71010
Zoro #
G610337890
UPC #
889292536790
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.77 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.85 in

Details

Color
Ivory, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
19.7 lb
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Machine Washable
No
High/Low Texture
No

Description

This modern area rug from the Birmingham collection is sure to add a touch of class and sophistication to your home. Crafted from polyester, this rug features a plush pile that's both soft and comfortable underfoot. The machine woven construction provides durability, making it perfect for high traffic areas. Plus, its resistance to stains makes it easy to maintain with spot cleaning and mild detergent. For best results, pair with a rug pad not included for extra cushioning and stability. Show off your sense of style with this beautiful area rug from the Birmingham Collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.