
Birmingham BMM-2304 Machine Crafted Area Rug
Mfr # BMM2304-679
Zoro # G710338421
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
1.77 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMM2304-679
Zoro #
G710338421
UPC #
889292536905
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in
Details
Color
Ivory, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.8 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Step into modern luxury with the Birmingham area rug. Made in Turkey, this plush pile rug is woven with precision using state-of-the-art machinery, promising both comfort and durability. Its sleek modern design adds an air of sophistication to any room it graces. The rug's polyester fabric ensures easy maintenance and long-lasting vibrance. For the best experience, we recommend pairing this rug with a pad for added cushioning and stability. Keeping it spotless is hassle-free; simply spot clean with a mild detergent whenever necessary. Bring home the Birmingham area rug to make an elegant statement that can stand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.