
Birmingham BMM-2306 Machine Crafted Area Rug
Mfr # BMM2306-679
Zoro # G810338291
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Blue, Gray, Tan
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
1.77 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMM2306-679
Zoro #
G810338291
UPC #
889292536981
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in
Details
Color
Ivory, Blue, Gray, Tan
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.8 lb
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Description
The Birmingham area rug is sure to be the perfect fit for any room in your home. This exquisite machine-woven piece is made of polyester and crafted in Turkey, offering a plush pile that will add an elegant touch to your space. The rug's classic style will look great paired with any existing decor, while the soft fabric provides comfort underfoot. Easy to maintain, this area rug can be spot cleaned with mild detergent and should be used with a rug pad for extra cushioning and protection. Add this beautiful piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.