Zoro Homepage

Birmingham BMM-2307 Machine Crafted Area Rug

  • Mfr # BMM2307-679

  • Zoro # G510338447


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMM2307-679
Zoro #
G510338447
UPC #
889292537025
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in

Details

Color
Ivory, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.8 lb
Construction
Machine Woven
Sub Style
Glam
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing

Description

This luxurious area rug from the Birmingham Collection is perfect for any modern glam home. Featuring a plush pile and machine woven construction, this piece is sure to add both warmth and texture to your living space. Made of polyester in Turkey, it has a unique look that will be sure to draw the eye. For optimal performance, we recommend using it with a rug pad. Spot clean with mild detergent for easy maintenance and care. Add this piece to any room for an instant style upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.