Zoro Homepage

Birmingham BMM-2308 Machine Crafted Area Rug

  • Mfr # BMM2308-71010

  • Zoro # G810338383


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Ivory, Dusty Coral, Pale Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMM2308-71010
Zoro #
G810338383
UPC #
889292537070
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.77 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.85 in

Details

Color
Ivory, Dusty Coral, Pale Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
19.7 lb
Backing
No Backing
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Glam
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No

Description

This luxurious area rug from the Birmingham Collection is perfect for any modern glam home. Featuring a plush pile and machine woven construction, this piece is sure to add both warmth and texture to your living space. Made of polyester in Turkey, it has a unique look that will be sure to draw the eye. For optimal performance, we recommend using it with a rug pad. Spot clean with mild detergent for easy maintenance and care. Add this piece to any room for an instant style upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.