Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birmingham BMM-2309 Machine Crafted Area Rug

  • Mfr # BMM2309-679

  • Zoro # G310338654


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMM2309-679
Zoro #
G310338654
UPC #
889292537100
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108 in
Width (In.)
79 in
Thickness
1.85 in

Details

Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.81 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Sub Style
Glam
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes

Description

This contemporary area rug adds a modern flair to any room with its machine-woven construction from Turkey. Its plush pile and polyester material make it both durable and soft underfoot. The Birmingham area rug is ideal for high-traffic areas of your home, such as entryways or living rooms, and its spot clean only care ensures easy maintenance. To ensure the best results, we recommend using this area rug with a non-slip pad not included. Bring style and comfort to any space with this modern area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.