
Birmingham BMM-2315 Machine Crafted Area Rug
Mfr # BMM2315-679
Zoro # G710338568
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Tan
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
1.77 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMM2315-679
Zoro #
G710338568
UPC #
889292537346
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in
Details
Color
Ivory, Tan
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.8 lb
Sub Style
Bohemian
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Description
This Birmingham area rug will be the perfect addition to your home. The global-style design is made of durable Polyester and features a plush pile for added comfort. Machine woven in Turkey, this area rug offers superior quality and craftsmanship. This rug is designed to withstand years of use, making it an excellent choice for high traffic areas. For extra cushioning and protection, a non-slip rug pad not included is recommended. Spot clean only for easy maintenance. Transform your space with this beautiful Birmingham area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.