
Birmingham BMM-2319 Machine Crafted Area Rug
Mfr # BMM2319-679
Zoro # G510338980
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
1.77 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMM2319-679
Zoro #
G510338980
UPC #
889292537506
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.77 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in
Details
Color
Ivory, Black
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.8 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Description
The Birmingham area rug is the perfect way to add a touch of elegance and sophistication to any room. Crafted with a plush pile and machine woven in Turkey, this area rug will bring comfort and warmth to your space. The polyester material is durable and easy to care for - simply spot clean with mild detergent when needed. With its beautiful style, this area rug will be sure to be an eye-catching piece in your home for years to come. For best results, we recommend using a rug pad beneath the rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.