
Birmingham BMM-2322 Machine Crafted Area Rug
Mfr # BMM2322-537
Zoro # G410339094
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Tan
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
1.77 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMM2322-537
Zoro #
G410339094
UPC #
889292537612
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.77 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.85 in
Details
Color
Ivory, Tan
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
9.17 lb
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
The Birmingham area rug is the perfect way to add a touch of elegance and sophistication to any room. Crafted with a plush pile and machine woven in Turkey, this area rug will bring comfort and warmth to your space. The polyester material is durable and easy to care for - simply spot clean with mild detergent when needed. With its beautiful style, this area rug will be sure to be an eye-catching piece in your home for years to come. For best results, we recommend using a rug pad beneath the rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.