
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BJR1000-3353
Zoro #
G410347280
UPC #
888473045069
Country of Origin
India
Dimensions
Size
3 ft 3 in x 5 ft 3 in
Pile Height
0.4 in
Length (In.)
63 in
Width (In.)
39 in
Thickness
0.45 in
Details
Color
Black, Beige, Brown
Style
Global
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
15.19 lb
Printed Design
No
Machine Washable
No
High/Low Texture
No
Primary Color
Beige
Has Fringe
No
Outdoor Safe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Knotted
Backing
No Backing
Description
This Bjorn Hand Made Rug brings an exotic, global style to your home. Featuring a unique design inspired by traditional Moroccan patterns, this hand knotted jute rug adds a statement piece to any room. The medium pile makes it soft underfoot and provides texture that will be sure to captivate. This rug is made of 100% jute fibers, crafted in India with high-quality craftsmanship for lasting durability and beauty. For best results, use with a rug pad not included and clean professionally only. Shop now to give your space an elegant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.