
Bjorn BJR-1000 Handmade Area Rug
Mfr # BJR1000-69
Zoro # G210347404
product price: $818.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige, Brown
Style
Global
Material
Face: 100% Jute
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BJR1000-69
Zoro #
G210347404
UPC #
888473809296
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.4 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.45 in
Details
Color
Black, Beige, Brown
Style
Global
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
48.06 lb
Backing
No Backing
Outdoor Safe
No
Sub Style
Moroccan
Has Fringe
No
Construction
Hand Knotted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Description
This Bjorn Hand Made Rug brings an exotic, global style to your home. Featuring a unique design inspired by traditional Moroccan patterns, this hand knotted jute rug adds a statement piece to any room. The medium pile makes it soft underfoot and provides texture that will be sure to captivate. This rug is made of 100% jute fibers, crafted in India with high-quality craftsmanship for lasting durability and beauty. For best results, use with a rug pad not included and clean professionally only. Shop now to give your space an elegant update!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.