Zoro Homepage

Bjorn BJR-1000 Handmade Area Rug

  • Mfr # BJR1000-913

  • Zoro # G110347375


product price: $1,732.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Size
9 ft x 13 ft
Color
Black, Beige, Brown
Style
Global
Material
Face: 100% Jute
Pile Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJR1000-913
Zoro #
G110347375
UPC #
888473809302
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0.4 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.45 in

Details

Color
Black, Beige, Brown
Style
Global
Material
Face: 100% Jute
Shape
Rectangle
Weight
104.13 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Construction
Hand Knotted
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No

Description

This Bjorn Hand Made Rug brings an exotic, global style to your home. Featuring a unique design inspired by traditional Moroccan patterns, this hand knotted jute rug adds a statement piece to any room. The medium pile makes it soft underfoot and provides texture that will be sure to captivate. This rug is made of 100% jute fibers, crafted in India with high-quality craftsmanship for lasting durability and beauty. For best results, use with a rug pad not included and clean professionally only. Shop now to give your space an elegant update!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.