
Bodrum BDM-2301 Outdoor Safe Area Rug
Mfr # BDM2301-71010
Zoro # G210338921
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Rust, Saffron, Light Slate, Charcoal, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2301-71010
Zoro #
G210338921
UPC #
192201250664
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Ivory, Rust, Saffron, Light Slate, Charcoal, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
22.85 lb
Features
Outdoor Safe
Includes
Care Label
Sub Style
Mid-Century
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Blue
Outdoor Safe
Yes
Construction
Machine Woven
Description
This Bodrum area rug is the perfect addition to any Mid-Century Modern home. Its machine-woven construction from polypropylene makes it a durable and long-lasting piece that is ideal for high traffic areas. Not to mention, it is outdoor safe, making it the perfect choice for those who like to entertain outdoors. Plus, its low pile makes it easy to clean and maintain; just spot clean with mild detergent when needed. To ensure your rug lasts even longer, we recommend using a rug pad beneath it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.