Zoro Homepage

Bodrum BDM-2302 Outdoor Safe Area Rug

  • Mfr # BDM2302-5373

  • Zoro # G310339187


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Ivory, Light Slate, Navy, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2302-5373
Zoro #
G310339187
UPC #
192201250688
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.16 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in

Details

Color
Ivory, Light Slate, Navy, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
10.99 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Sub Style
Mid-Century
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
Blue
High Traffic Compatible
Yes

Description

This Bodrum area rug is the perfect addition to any mid-century modern space. Expertly crafted from polypropylene, it is low pile and suitable for high traffic areas. For use indoors or outdoors, it will stand up to everyday wear and tear. Plus, its machine woven construction ensures a durable product that you can rely on for years to come. With its easy spot clean maintenance, all you need is mild detergent for a hassle-free clean. For optimal performance, we recommend using this area rug with a rug pad underneath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.