Zoro Homepage

Bodrum BDM-2304 Outdoor Safe Area Rug

  • Mfr # BDM2304-6119

  • Zoro # G210339638


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 11 in x 9 ft
Color
Ivory, Light Slate, Navy, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2304-6119
Zoro #
G210339638
UPC #
192201250770
Country of Origin
Turkey

Dimensions

Size
6 ft 11 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.24 in

Details

Color
Ivory, Light Slate, Navy, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
18.03 lb
Features
Outdoor Safe
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Blue
Printed Design
No
Backing
No Backing
Outdoor Safe
Yes

Description

This Bodrum area rug is the perfect choice for modern style. With its machine woven construction and Polypropylene material, this low pile rug is designed to withstand high traffic areas both indoors and outdoors. Made in Turkey, this Turkish-made rug should be used with a rug pad for optimal stability. For best results, professional rug cleaning is recommended for care and maintenance. Add stylish sophistication to any space with the Bodrum area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.