
Bodrum BDM-2305 Outdoor Safe Area Rug
Mfr # BDM2305-71010
Zoro # G510339406
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Rust, Saffron, Light Slate, Charcoal, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2305-71010
Zoro #
G510339406
UPC #
192201250824
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Ivory, Rust, Saffron, Light Slate, Charcoal, Pale Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
22.85 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Machine Washable
No
Primary Color
Blue
High Traffic Compatible
Yes
Sub Style
Mid-Century
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
Yes
Description
Introducing the Bodrum area rug, a perfect addition to any mid-century modern home. This versatile machine-woven design is crafted from durable polypropylene, making it an ideal choice for high traffic areas and even outdoor spaces. The low pile makes this rug easy to clean - just spot clean with mild detergent when necessary! For added protection and comfort, we recommend using with a rug pad. With its sophisticated style and lasting quality, the Bodrum area rug is sure to elevate your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.