
Bodrum BDM-2306 Outdoor Safe Area Rug
Mfr # BDM2306-6119
Zoro # G710339473
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Navy, Pale Blue, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2306-6119
Zoro #
G710339473
UPC #
192201250855
Country of Origin
Turkey
Dimensions
Size
6 ft 11 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.24 in
Details
Color
Light Slate, Navy, Pale Blue, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.03 lb
Includes
Care Label
Features
Outdoor Safe
Sub Style
Mid-Century
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
Yes
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Blue
Description
This Bodrum Area Rug is the perfect addition to any modern home. Its Polypropylene construction makes it low pile and highly resistant to wear and tear, so it?s perfect for high traffic areas. Outdoors safe, this rug can be used both indoors and outdoors, making it an ideal choice for patio spaces or sunrooms. With machine-woven construction made in Turkey, you can rest assured that this rug is of superior quality. Complete with a professional cleaning recommendation, this area rug will provide years of use and enjoyment in your home. Add a rug pad to ensure the best possible performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.