Bodrum BDM-2310 Outdoor Safe Area Rug

  • Mfr # BDM2310-81012

  • Zoro # G710339398


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Rust, Ivory, Saffron, Light Slate, Navy, Pale Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2310-81012
Zoro #
G710339398
UPC #
192201251036
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in

Details

Color
Rust, Ivory, Saffron, Light Slate, Navy, Pale Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
30.76 lb
Primary Color
Blue
Construction
Machine Woven
Outdoor Safe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing

Description

Introducing the Bodrum Collection, an area rug that combines traditional style with modern practicality. This luxurious machine woven rug is crafted from high quality Polypropylene to create a soft yet durable surface perfect for any high traffic area. The low pile height and outdoor safe construction make this rug perfect for outdoor patios and other areas where spills or messes are common. Plus, it?s easy to care for ? just spot clean with mild detergent when needed! Make your space shine with the classic look of the Bodrum Collection today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.