
Bodrum BDM-2312 Outdoor Safe Area Rug
Mfr # BDM2312-71010
Zoro # G710340004
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Ivory, Saffron, Light Slate, Charcoal, Pale Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDM2312-71010
Zoro #
G710340004
UPC #
192201251104
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Rust, Ivory, Saffron, Light Slate, Charcoal, Pale Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
22.85 lb
Has Fringe
No
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Primary Color
Blue
Printed Design
No
Description
The Bodrum area rug is perfect for adding an updated traditional touch to any room in your home. With a low pile and high traffic durability, this machine-woven polypropylene rug is designed to last through years of use. The outdoor safe construction ensures that you can enjoy its beauty both indoors and out. To extend the life of this area rug, we recommend using it with a rug pad. For easy cleaning, simply spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.