
Bodrum BDM-2312 Outdoor Safe Area Rug
Mfr # BDM2312-81012
Zoro # G810339960
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Ivory, Saffron, Light Slate, Charcoal, Pale Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2312-81012
Zoro #
G810339960
UPC #
192201251111
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Rust, Ivory, Saffron, Light Slate, Charcoal, Pale Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
30.76 lb
Backing
No Backing
Primary Color
Blue
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
Description
The Bodrum area rug is perfect for adding an updated traditional touch to any room in your home. With a low pile and high traffic durability, this machine-woven polypropylene rug is designed to last through years of use. The outdoor safe construction ensures that you can enjoy its beauty both indoors and out. To extend the life of this area rug, we recommend using it with a rug pad. For easy cleaning, simply spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.