
Bodrum BDM-2313 Outdoor Safe Area Rug
Mfr # BDM2313-5373
Zoro # G510339918
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Ivory, Saffron, Light Slate, Charcoal, Pale Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2313-5373
Zoro #
G510339918
UPC #
192201251128
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.16 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in
Details
Color
Dusty Coral, Ivory, Saffron, Light Slate, Charcoal, Pale Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
10.99 lb
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Primary Color
Blue
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
Yes
Backing
No Backing
Sub Style
Bohemian
Description
This Bodrum area rug is the perfect addition to any home. The global style of this machine-woven polypropylene low pile rug provides a unique and eye-catching look while being durable enough to handle high traffic areas and outdoor use. Made in Turkey, this area rug has a long lifespan and is easy to clean with professional cleaning only. For best results, pair this beautiful rug with an appropriate rug pad for extra comfort and support. Add a touch of global style to your home today with the Bodrum area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.