
Bodrum BDM-2313 Outdoor Safe Area Rug
Mfr # BDM2313-6119
Zoro # G210339683
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Ivory, Saffron, Light Slate, Charcoal, Pale Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2313-6119
Zoro #
G210339683
UPC #
192201251135
Country of Origin
Turkey
Dimensions
Size
6 ft 11 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.24 in
Details
Color
Dusty Coral, Ivory, Saffron, Light Slate, Charcoal, Pale Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
18.03 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Primary Color
Beige
Outdoor Safe
Yes
Sub Style
Bohemian
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Description
This Bodrum area rug is the perfect addition to any home. The global style of this machine-woven polypropylene low pile rug provides a unique and eye-catching look while being durable enough to handle high traffic areas and outdoor use. Made in Turkey, this area rug has a long lifespan and is easy to clean with professional cleaning only. For best results, pair this beautiful rug with an appropriate rug pad for extra comfort and support. Add a touch of global style to your home today with the Bodrum area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.