
Bodrum BDM-2319 Outdoor Safe Area Rug
Mfr # BDM2319-5373
Zoro # G810339700
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Color
Navy, Ivory, Rust, Saffron, Light Slate, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDM2319-5373
Zoro #
G810339700
UPC #
192201251364
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.16 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in
Details
Color
Navy, Ivory, Rust, Saffron, Light Slate, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
10.99 lb
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Sub Style
Bohemian
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Primary Color
Orange
Outdoor Safe
Yes
High Traffic Compatible
Yes
Description
Introducing the Bodrum area rug, a charming touch of Bohemian Global style for any space. Sourced from Turkey, this machine-woven treasure is made of resilient polypropylene, making it ideal for high traffic areas and even safe for outdoor use. Its low pile construction offers a sleek profile, while still providing comfort underfoot. To prolong its beautiful design, we recommend using this rug with a pad and spot cleaning with mild detergent when necessary. Let the Bodrum rug bring an artistic flair to your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.