
Bodrum BDM-2321 Outdoor Safe Area Rug (Discontinued)
- Mfr # BDM2321-81012
- Zoro # G610340319
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2321-81012
Zoro #
G610340319
UPC #
192201291070
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Pale Blue, Dark Blue, Gray, Beige, Aqua
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
30.76 lb
Features
Outdoor Safe
Construction
Machine Woven
Printed Design
No
Sub Style
Tropical
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Outdoor Safe
Yes
Primary Color
Blue
High Traffic Compatible
Yes
Description
The Bodrum collection area rug provides a luxurious touch of the tropics to any room. Crafted with high-quality, durable polypropylene, this machine-woven rug is perfect for areas with high foot traffic and is even safe to use outdoors. Its low pile construction makes it easy to vacuum and spot clean with mild detergent as needed. With its vibrant colors and tropical coastal style, this beautiful area rug will bring an air of relaxation to any space while providing comfort and warmth. For best results, pair this eye-catching piece with a rug pad for added cushioning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.