Zoro Homepage

Bodrum BDM-2322 Outdoor Safe Area Rug

  • Mfr # BDM2322-81012

  • Zoro # G710340332


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Charcoal, Mustard, Beige, Yellow
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2322-81012
Zoro #
G710340332
UPC #
192201291117
Country of Origin
Turkey

Dimensions

Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Size
8 ft 10 in x 12 ft
Thickness
0.24 in

Details

Color
Light Gray, Charcoal, Mustard, Beige, Yellow
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Features
Outdoor Safe
Weight
30.76 lb
Durable/Performance Rated
No
Primary Color
Beige
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Sub Style
Tropical
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Style
Coastal

Description

Add subtle coastal style to any room with this Bodrum area rug. Made of high-quality polypropylene for durability and low pile for easy cleaning, this machine-woven rug is perfect for high traffic areas and outdoor use. Featuring a unique design that's sure to enhance any space, this beautiful area rug will add a touch of elegance to your home. Crafted in Turkey, the Bodrum rug requires professional cleaning only and comes recommended with a rug pad for extra cushioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.