
Bodrum BDM-2324 Outdoor Safe Area Rug
Mfr # BDM2324-5373
Zoro # G710340059
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Aqua, Gray, Beige, Pale Blue
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2324-5373
Zoro #
G710340059
UPC #
192201291162
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.16 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in
Details
Color
Dark Blue, Aqua, Gray, Beige, Pale Blue
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
10.99 lb
Durable/Performance Rated
No
Sub Style
Tropical
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Primary Color
Blue
Description
The Bodrum Area Rug is the perfect addition to your coastal style home! This stunning machine woven rug is made of durable polypropylene and has a low pile, making it ideal for high traffic areas. It's also outdoor safe, so you can enjoy it on decks, patios, and other outdoor spaces. The rug is crafted in Turkey with care and expertise. For best results, use a rug pad to ensure long-lasting stability and comfort. Keep your Bodrum Area Rug looking its best with professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.