
Bodrum BDM-2325 Outdoor Safe Area Rug
Mfr # BDM2325-81012
Zoro # G110340123
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Rust, Saffron, Light Slate, Charcoal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2325-81012
Zoro #
G110340123
UPC #
889292150712
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Navy, Rust, Saffron, Light Slate, Charcoal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
30.76 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Primary Color
Blue
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
Yes
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Description
Bring timeless elegance to your home with the Bodrum area rug. This updated traditional design features a low pile height that is perfect for high traffic areas and outdoor use. Crafted from polypropylene, it offers durability and comfort. The machine-woven construction ensures this piece will hold up over time, while its subtle pattern provides visual interest. Plus, it's easy to care for - simply spot clean with mild detergent when needed. Add the finishing touch to any room in your home with this beautiful rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.