
Bodrum BDM-2328 Outdoor Safe Area Rug
Mfr # BDM2328-71010
Zoro # G310340213
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Green, Wheat, Navy, Sky Blue, Light Beige, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDM2328-71010
Zoro #
G310340213
UPC #
889292180559
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Medium Green, Wheat, Navy, Sky Blue, Light Beige, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
22.85 lb
Includes
Care Label
High Traffic Compatible
Yes
Primary Color
Beige
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Mid-Century
Machine Washable
No
Has Fringe
No
Printed Design
No
Outdoor Safe
Yes
Description
This Bodrum area rug is perfect for any modern home. This low-pile, machine-woven rug is made of durable polypropylene, making it ideal for high traffic areas and outdoor use. Crafted in Turkey, this rug is designed to last. To ensure maximum longevity, we recommend the use of a quality rug pad not included. For best results, professional cleaning is recommended. Add contemporary style to your home with this beautiful Bodrum area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.