
Bodrum BDM-2328 Outdoor Safe Area Rug
Mfr # BDM2328-81012
Zoro # G410340496
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Green, Wheat, Navy, Sky Blue, Light Beige, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2328-81012
Zoro #
G410340496
UPC #
889292180566
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Medium Green, Wheat, Navy, Sky Blue, Light Beige, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
30.76 lb
Includes
Care Label
High/Low Texture
No
Outdoor Safe
Yes
Construction
Machine Woven
Backing
No Backing
Sub Style
Mid-Century
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Green
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Description
This Bodrum area rug is perfect for any modern home. This low-pile, machine-woven rug is made of durable polypropylene, making it ideal for high traffic areas and outdoor use. Crafted in Turkey, this rug is designed to last. To ensure maximum longevity, we recommend the use of a quality rug pad not included. For best results, professional cleaning is recommended. Add contemporary style to your home with this beautiful Bodrum area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.