
Bodrum BDM-2329 Outdoor Safe Area Rug
Mfr # BDM2329-71010
Zoro # G710340691
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Green, Wheat, Navy, Rust, Sky Blue, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2329-71010
Zoro #
G710340691
UPC #
889292180603
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Medium Green, Wheat, Navy, Rust, Sky Blue, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
22.85 lb
Includes
Care Label
Primary Color
Beige
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Mid-Century
High Traffic Compatible
Yes
Description
This Bodrum area rug is the perfect addition to any mid-century modern space. Expertly crafted from polypropylene, it is low pile and suitable for high traffic areas. For use indoors or outdoors, it will stand up to everyday wear and tear. Plus, its machine woven construction ensures a durable product that you can rely on for years to come. With its easy spot clean maintenance, all you need is mild detergent for a hassle-free clean. For optimal performance, we recommend using this area rug with a rug pad underneath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.