Zoro Homepage

Bodrum BDM-2332 Outdoor Safe Area Rug

  • Mfr # BDM2332-81012

  • Zoro # G410340564


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Medium Green, Navy, Sky Blue, Rust, Light Beige, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2332-81012
Zoro #
G410340564
UPC #
889292180764
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in

Details

Color
Medium Green, Navy, Sky Blue, Rust, Light Beige, Medium Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
30.76 lb
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Printed Design
No
Primary Color
Beige
Machine Washable
No
Sub Style
Mid-Century
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes

Description

Introducing the Bodrum area rug, a perfect addition to any mid-century modern home. This versatile machine-woven design is crafted from durable polypropylene, making it an ideal choice for high traffic areas and even outdoor spaces. The low pile makes this rug easy to clean - just spot clean with mild detergent when necessary! For added protection and comfort, we recommend using with a rug pad. With its sophisticated style and lasting quality, the Bodrum area rug is sure to elevate your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.