Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bodrum BDM-2335 Outdoor Safe Area Rug

  • Mfr # BDM2335-6119

  • Zoro # G010341039


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 11 in x 9 ft
Color
Medium Green, Wheat, Sky Blue, Navy, Rust
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2335-6119
Zoro #
G010341039
UPC #
889292180894
Country of Origin
Turkey

Dimensions

Size
6 ft 11 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.24 in

Details

Color
Medium Green, Wheat, Sky Blue, Navy, Rust
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.03 lb
Features
Outdoor Safe
Includes
Care Label
Machine Washable
No
Printed Design
No
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Beige
Construction
Machine Woven
Durable/Performance Rated
No

Description

This Bodrum area rug offers a classic, traditional style to any room in your home. It is crafted from Polypropylene and features low pile, making it ideal for high traffic areas. This rug is also outdoor safe and machine woven in Turkey for long-lasting quality. We recommend the use of a rug pad for added cushioning and slip-resistance. Care instructions are simple - professional cleaning only. Add an elegant touch to your home with this Bodrum area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.