Zoro Homepage

Bodrum BDM-2337 Outdoor Safe Area Rug

  • Mfr # BDM2337-81012

  • Zoro # G810340836


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Medium Green, Rust, Charcoal, Medium Gray, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2337-81012
Zoro #
G810340836
UPC #
889292181013
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in

Details

Color
Medium Green, Rust, Charcoal, Medium Gray, Light Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
30.76 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Outdoor Safe
Yes
Machine Washable
No
Backing
No Backing
Sub Style
Bohemian
Construction
Machine Woven
Has Fringe
No
Primary Color
Beige

Description

Introducing the Bodrum area rug, a charming touch of Bohemian Global style for any space. Sourced from Turkey, this machine-woven treasure is made of resilient polypropylene, making it ideal for high traffic areas and even safe for outdoor use. Its low pile construction offers a sleek profile, while still providing comfort underfoot. To prolong its beautiful design, we recommend using this rug with a pad and spot cleaning with mild detergent when necessary. Let the Bodrum rug bring an artistic flair to your home decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.