Zoro Homepage

Bodrum BDM-2339 Outdoor Safe Area Rug

  • Mfr # BDM2339-71010

  • Zoro # G310340923


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Light Gray, Camel, Light Blue, Light Sage, Bright Yellow, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2339-71010
Zoro #
G310340923
UPC #
889292237727
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in

Details

Color
Light Gray, Camel, Light Blue, Light Sage, Bright Yellow, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
22.85 lb
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Gray
Machine Washable
No
Printed Design
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
Yes
Durable/Performance Rated
No

Description

Experience a blend of comfort and style with the Bodrum area rug. This updated traditional design, expertly machine woven in Turkey, is constructed from hard-wearing polypropylene. The low pile makes it an excellent choice for high traffic areas, ensuring long-lasting beauty and functionality. What's more? It's safe for outdoor use too! We recommend pairing it with a rug pad to prevent slipping and extend its life. And when it comes to care, simply spot clean with mild detergent to maintain its stunning appearance. Enhance your living space with this chic and durable accent piece now!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.