
Bodrum BDM-2340 Outdoor Safe Area Rug
Mfr # BDM2340-6119
Zoro # G010341213
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Yellow, Camel, Light Blue, Light Sage, Light Gray, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2340-6119
Zoro #
G010341213
UPC #
889292237765
Country of Origin
Turkey
Dimensions
Size
6 ft 11 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.24 in
Details
Color
Bright Yellow, Camel, Light Blue, Light Sage, Light Gray, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.03 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Has Fringe
No
Primary Color
Gray
Outdoor Safe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Sub Style
Updated Traditional
Durable/Performance Rated
No
Description
Experience a blend of comfort and style with the Bodrum area rug. This updated traditional design, expertly machine woven in Turkey, is constructed from hard-wearing polypropylene. The low pile makes it an excellent choice for high traffic areas, ensuring long-lasting beauty and functionality. What's more? It's safe for outdoor use too! We recommend pairing it with a rug pad to prevent slipping and extend its life. And when it comes to care, simply spot clean with mild detergent to maintain its stunning appearance. Enhance your living space with this chic and durable accent piece now!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.