Zoro Homepage

Bodrum BDM-2341 Outdoor Safe Area Rug

  • Mfr # BDM2341-6119

  • Zoro # G610341378


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 11 in x 9 ft
Color
Tan, Aqua, Dark Blue, Pale Blue, Blue
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDM2341-6119
Zoro #
G610341378
UPC #
889292434676
Country of Origin
Turkey

Dimensions

Size
6 ft 11 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.24 in

Details

Color
Tan, Aqua, Dark Blue, Pale Blue, Blue
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
18.03 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Primary Color
Light Silver
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
Printed Design
No

Description

Discover the coastal charm of our Bodrum collection area rug, perfect for high traffic areas both indoors and outdoors. Skillfully machine woven in Turkey, this durable, low pile rug is made of polypropylene, ensuring it's robust enough to withstand daily wear and tear while still delivering an attractive visual appeal. What sets it apart is its outdoor-safe feature that lets you extend your living space into your patio or deck. We recommend pairing this rug with a pad to prevent slipping and sliding. When it comes time for cleaning, simply hose it off with water and hang it to dry - making upkeep as breezy as its coastal inspiration!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.