
Bodrum BDM-2342 Outdoor Safe Area Rug
Mfr # BDM2342-81012
Zoro # G310341081
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Beige, Medium Brown, Tan
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2342-81012
Zoro #
G310341081
UPC #
889292434744
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Cream, Light Beige, Medium Brown, Tan
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
30.76 lb
Backing
No Backing
Outdoor Safe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Machine Washable
No
Printed Design
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Description
Discover the coastal charm of our Bodrum collection area rug, perfect for high traffic areas both indoors and outdoors. Skillfully machine woven in Turkey, this durable, low pile rug is made of polypropylene, ensuring it's robust enough to withstand daily wear and tear while still delivering an attractive visual appeal. What sets it apart is its outdoor-safe feature that lets you extend your living space into your patio or deck. We recommend pairing this rug with a pad to prevent slipping and sliding. When it comes time for cleaning, simply hose it off with water and hang it to dry - making upkeep as breezy as its coastal inspiration!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.