
Bodrum BDM-2344 Outdoor Safe Area Rug
Mfr # BDM2344-81012
Zoro # G810341307
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Orange, Light Beige, Tan, Aqua
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2344-81012
Zoro #
G810341307
UPC #
889292434843
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Cream, Orange, Light Beige, Tan, Aqua
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
30.76 lb
Features
Outdoor Safe
Backing
No Backing
Primary Color
Pearl
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Outdoor Safe
Yes
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Description
This classic Bodrum area rug offers a timeless traditional style that is perfect for any room in your home. Expertly crafted from durable Polypropylene, this low pile rug is designed to withstand high traffic and is even safe for outdoor use. Featuring a machine-woven construction made in Turkey, this area rug comes with the recommendation of using a rug pad for added stability and protection. With its versatile design, you'll be able to enjoy the timeless beauty of this Bodrum area rug for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.